Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Socket Std 25In Sq Drv 4 15/16In 110Mm

  • Zoro #: G0085055
  • Mfr #: BSH25110
$1,507.14
  • Promotion Restriction: Not eligible for promotion
  • Number of Points: 6
  • Drive Size: 2-1/2" Square
See full product details
This item ships free.

Enerpac #BSH25110 Specifications

  • Zoro #: G0085055
  • Mfr #: BSH25110
Promotion Restriction: Not eligible for promotion Number of Points: 6
Drive Size: 2-1/2" Square Item: Square Drive Torque Wrench Socket
Socket Type: Impact Size: 110mm
SAE or Metric: Metric Tether Capable: Standard Tool (Accessory Needed for Tethering)
Output Drive Size: Nut Holding:
Includes: Std. Socket Point Styles Included:
Nut Driver Shank Material: Nut Driver Handle Design:
Dia./Thread Size: Shank Size:
Fastener Finish: Arm Length:
Socket Sizes: Shank Style:
Nut Driver Shank Style: Arm Type:
Point Size: Nut Driver Hex Size:
Socket Depth: Number of Pieces:
Sizes Included: Insert Length:
Tip Size: Features:
Socket Size Range: Fastener Thread Type:
Flex Socket Point Styles Included: Nut Driver Shank Length:
Drive Type: Finish:
Hook and Loop Shape: Handle Material:
Output Type: Sockets Included:
Nut Driver Handle Material: Nut Driver Handle Color:
Blade Material: Nut Driver Overall Length:
Bit Style: Width:
Length: System of Measurement:
Material: Measurement Type:
Overall Length: For Use With:
Deep Socket Point Styles Included: Standards:
Handle Type: Ratchets Included:
Impact Rated: Socket Shape: Hex
For Torque Wrench Series: S Series: BSH
Hex Size: 4 15/16 in Square Drive Size: 2 1/2 in
Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Square Drive Torque Wrench Socket, Square Drive Size 2 1/2 in, Hex Size 4 15/16 in, Socket Shape Hex, Series BSH, For Torque Wrench Series S

Reviews of Enerpac #BSH25110