KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Split Flow Valve, 3/8 In NPTF, 2 Way

ENERPAC| Zoro #: G0640281| Mfr #: AM21

$471.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Split Flow Valve
Pressure Range (PSI): 0 to 10,000
Type: High Pressure
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0640281 Mfr #: AM21
Item: Split Flow ValvePressure Range (PSI): 0 to 10,000
Type: High PressureWidth (In.): 1.63
Number of Ways: 2Port Size: 3/8" NPTF
Length (In.): 6.00Body: Steel
Height (In.): 2.00Country of Origin (subject to change): United States

Description

Split Flow Valve, High Pressure, Port Size 3/8" NPTF, Number of Ways 2, Pressure Range (PSI) 0 to 10,000, Body Steel, Height (In.) 2.00, Length (In.) 6.00, Width (In.) 1.63

Reviews