Spreader, Hydraulic

ENERPAC| Zoro #: G0351915| Mfr #: FSH-14

$3079.55 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: Step Block
Oil Capacity (Cu.-In.): 4.75
Type: Single Acting Industrial
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0351915 Mfr #: FSH-14
Includes: Step BlockOil Capacity (Cu.-In.): 4.75
Type: Single Acting IndustrialCapacity (Tons): 14.00
Spread Width (In.): 3.16Application: For Narrow Space Flange Spreading
Item: Spread CylinderMax. Pressure (PSI): 10,000
Tip Clearance (In.): 0.24Country of Origin (subject to change): United Kingdom

Description

Hydraulic Industrial Spreader, Capacity 14 Tons, Oil Capacity 4.75 Cu In, Spread Width 3.16 In, Stroke 3.16 In, Tip Clearance 0.24 In, For Narrow Space Flange Spreading

Reviews