KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Swing Cylinder, Lower Flange, 1250 lb

ENERPAC| Zoro #: G0450432| Mfr #: SLRD51

$483.22 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Bolts: 3
Port Size: #4 SAE
Effective Area Clamped: 0.28 sq. in.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0450432 Mfr #: SLRD51
Number of Bolts: 3Port Size: #4 SAE
Effective Area Clamped: 0.28 sq. in.Mounting Hole Dia.: 0.268"
Type: SwingSwing Angle: 90 deg.
Oil Capacity Unclamped: 0.52 cu. in.Outside Dia.: 1.37"
Stroke: 0.89"Material of Construction: Steel
Min. Hole Depth: 0.75"Oil Capacity Clamped: 0.25 cu. in.
Turns: RightFunction: Double Acting
Max. Oil Flow: 25 cu. in./min.Item: Hydraulic Cylinder
Includes: Mounting Bolts and Arm C-ClipBolt Size: 1/4"-28
Pressure Range: 500 to 5000 psiEffective Area Unclamped: 0.59 sq. in.
Clamping Force: 1250 lb.Body Style: Lower Flange
Extended Height: 5.31"Country of Origin (subject to change): United States

Description

Hydraulic Cylinder, Swing, Material of Construction Steel, Body Style Lower Flange, Function Double Acting, Turns Right, Swing Angle 90 Degrees, Clamping Force 1250 lb., Stroke 0.89", Port Size #4 SAE, Effective Area Clamped 0.28 sq. in., Effective Area Unclamped 0.59 sq. in., Max. Oil Flow 25 cu. in./min., Pressure Range 500 to 5000 psi, Extended Height 5.31", Outside Dia. 1.37", Mounting Hole Dia. 0.268", Min. Hole Depth 0.75"

Reviews