SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Swing Cylinder, Lower Flange, 2400 lb

ENERPAC| Zoro #: G2109685| Mfr #: SLRS121

$563.89 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Min. Hole Depth: 0.88"Type: SwingItem: Hydraulic Cylinder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2109685 Mfr #: SLRS121
Min. Hole Depth: 0.88"Type: Swing
Item: Hydraulic CylinderPort Size: #4 SAE
Bolt Size: 5/16"-24Clamping Force: 2400 lb.
Includes: Mounting Bolts and Arm C-ClipMaterial of Construction: Steel
Effective Area Clamped: 0.63 sq. in.Max. Oil Flow: 100 cu. in./min.
Pressure Range: 500 to 5000 psiExtended Height: 6.75"
Body Style: Lower FlangeNumber of Bolts: 3
Turns: RightOil Capacity Clamped: 0.70 cu. in.
Function: Single ActingOutside Dia.: 1.88"
Swing Angle: 90 deg.Stroke: 1.12"
Mounting Hole Dia.: 0.347"Country of Origin (subject to change): United States

Description

Hydraulic Cylinder, Swing, Material of Construction Steel, Body Style Lower Flange, Function Single Acting, Turns Right, Swing Angle 90 Degrees, Clamping Force 2400 lb., Stroke 1.12", Port Size #4 SAE, Effective Area Clamped 0.63 sq. in., Max. Oil Flow 100 cu. in./min., Pressure Range 500 to 5000 psi, Extended Height 6.75", Outside Dia. 1.88", Mounting Hole Dia. 0.347", Min. Hole Depth 0.88"

Reviews