KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Swing Cylinder, Lower Flange, 475 lb

ENERPAC| Zoro #: G1842671| Mfr #: SLRS21

$463.28 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Bolts: 3
Port Size: #2 SAE
Outside Dia.: 1.10"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1842671 Mfr #: SLRS21
Number of Bolts: 3Port Size: #2 SAE
Outside Dia.: 1.10"Stroke: 0.65"
Material of Construction: SteelOil Capacity Clamped: 0.08 cu. in.
Turns: RightFunction: Single Acting
Max. Oil Flow: 12 cu. in./min.Item: Hydraulic Cylinder
Mounting Hole Dia.: 0.225"Includes: Mounting Bolts and Arm C-Clip
Effective Area Clamped: 0.12 sq. in.Bolt Size: #10-32
Pressure Range: 500 to 5000 psiType: Swing
Swing Angle: 90 deg.Clamping Force: 475 lb.
Body Style: Lower FlangeMin. Hole Depth: 0.63"
Extended Height: 4.41"Country of Origin (subject to change): United States

Description

Hydraulic Cylinder, Swing, Material of Construction Steel, Body Style Lower Flange, Function Single Acting, Turns Right, Swing Angle 90 Degrees, Clamping Force 475 lb., Stroke 0.65", Port Size #2 SAE, Effective Area Clamped 0.12 sq. in., Max. Oil Flow 12 cu. in./min., Pressure Range 500 to 5000 psi, Extended Height 4.41", Outside Dia. 1.10", Mounting Hole Dia. 0.225", Min. Hole Depth 0.63"

Reviews