SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Swing Cylinder, Upper Flange, 1100 lb

ENERPAC| Zoro #: G2374863| Mfr #: SULS51

$587.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Outside Dia.: 1.37"Material of Construction: SteelMounting Hole Dia.: 0.268"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2374863 Mfr #: SULS51
Outside Dia.: 1.37"Material of Construction: Steel
Mounting Hole Dia.: 0.268"Includes: Mounting Bolts and Arm C-Clip
Item: Hydraulic CylinderPort Size: #4 SAE
Pressure Range: 500 to 5000 psiOil Capacity Unclamped: 0.52 cu. in.
Effective Area Clamped: 0.28 sq. in.Oil Capacity Clamped: 0.25 cu. in.
Function: Single ActingMin. Hole Depth: 0.75"
Effective Area Unclamped: 0.59 sq. in.Turns: Left
Clamping Force: 1100 lb.Type: Swing
Body Style: Upper FlangeSwing Angle: 90 deg.
Extended Height: 5.31"Stroke: 0.89"
Bolt Size: 1/4"-28Max. Oil Flow: 25 cu. in./min.
Number of Bolts: 3Country of Origin (subject to change): United States

Description

Hydraulic Cylinder, Swing, Material of Construction Steel, Body Style Upper Flange, Function Single Acting, Turns Left, Swing Angle 90 Degrees, Clamping Force 1100 lb., Stroke 0.89", Port Size #4 SAE, Effective Area Clamped 0.28 sq. in., Effective Area Unclamped 0.59 sq. in., Max. Oil Flow 25 cu. in./min., Pressure Range 500 to 5000 psi, Extended Height 5.31", Outside Dia. 1.37", Mounting Hole Dia. 0.268", Min. Hole Depth 0.75"

Reviews