KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Swing Cylinder, Upper Flange, 2400 lb

ENERPAC| Zoro #: G1093547| Mfr #: SURS121

$593.10 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Bolts: 3
Port Size: #4 SAE
Effective Area Clamped: 0.63 sq. in.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1093547 Mfr #: SURS121
Number of Bolts: 3Port Size: #4 SAE
Effective Area Clamped: 0.63 sq. in.Mounting Hole Dia.: 0.347"
Type: SwingSwing Angle: 90 deg.
Oil Capacity Unclamped: 1.40 cu. in.Outside Dia.: 1.88"
Stroke: 1.12"Material of Construction: Steel
Min. Hole Depth: 0.88"Oil Capacity Clamped: 0.70 cu. in.
Turns: RightFunction: Single Acting
Max. Oil Flow: 100 cu. in./min.Item: Hydraulic Cylinder
Includes: Mounting Bolts and Arm C-ClipBolt Size: 5/16"-24
Pressure Range: 500 to 5000 psiEffective Area Unclamped: 1.23 sq. in.
Clamping Force: 2400 lb.Body Style: Upper Flange
Extended Height: 6.75"Country of Origin (subject to change): United States

Description

Hydraulic Cylinder, Swing, Material of Construction Steel, Body Style Upper Flange, Function Single Acting, Turns Right, Swing Angle 90 Degrees, Clamping Force 2400 lb., Stroke 1.12", Port Size #4 SAE, Effective Area Clamped 0.63 sq. in., Effective Area Unclamped 1.23 sq. in., Max. Oil Flow 100 cu. in./min., Pressure Range 500 to 5000 psi, Extended Height 6.75", Outside Dia. 1.88", Mounting Hole Dia. 0.347", Min. Hole Depth 0.88"

Reviews