Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Swing Cylinder, Upper Flange, 475 lb
  • Zoro #: G0257521
  • Mfr #: SULS21
$589.23
  • Includes: Mounting Bolts and Arm C-Clip
  • Extended Height: 4.41"
  • Min. Hole Depth: 0.63"
See full product details
This item ships free.

Enerpac #SULS21 Specifications

  • Zoro #: G0257521
  • Mfr #: SULS21
Includes: Mounting Bolts and Arm C-Clip Extended Height: 4.41"
Min. Hole Depth: 0.63" Body Style: Upper Flange
Item: Swing Clamp Hydraulic Cylinder Material of Construction: Steel
Max. Oil Flow: 12 cu. in./min. Function: Single Acting
Turns: Left Swing Angle: 90 Degrees
Type: Swing Number of Bolts: 3
Outside Dia.: 1.10" Oil Capacity Unclamped: 6.77 cu. in.
Port Size: #2 SAE Effective Area Clamped: 1.92 sq. in.
Oil Capacity Clamped: 3.53 cu. in. Pressure Range: 500 to 5000 psi
Mounting Hole Dia.: 0.225" Effective Area Unclamped: 3.53 sq. in.
Clamping Force: 475 lb. Stroke: 0.65"
Bolt Size: #10-32 Total Stroke: 1.91"
Mounting Style: Upper Flange Clamping Stroke: 1.25"
Max. Pressure: 5000 psi Body Material: Steel
Single Acting/Double Acting: Double Acting Cylinder Type: Swing
Series: SU Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Swing Clamp Cylinder, Swing, Body Material Steel, Mounting Style Upper Flange, Single Acting/Double Acting Double Acting, Turns Left, Clamping Force 475 lb., Total Stroke 1.91 In., Effective Area Clamped 1.92 sq. in., Clamping Stroke 1.25 In., Max. Pressure 5000 psi, Series SU, Swing Angle 90 Degrees , Port Size #2 SAE, Effective Area Unclamped 0.24 sq. in., Oil Capacity Clamped 0.08 cu. in., Oil Capacity Unclamped 0.15 cu. in., Max. Oil Flow 12 cu. in./min., Pressure Range 500 to 5000 psi

Reviews of Enerpac #SULS21