SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Threaded Adapter, For 10 Ton RC Cylinders

ENERPAC| Zoro #: G0626787| Mfr #: A13

$52.70 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dia. (In.): 2.19Package Quantity: 1Material of Construction: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0626787 Mfr #: A13
Dia. (In.): 2.19Package Quantity: 1
Material of Construction: SteelItem: Threaded Adapter
Capacity (Tons): 5For Use With: 10 Ton RC Cylinders
Country of Origin (subject to change): Netherlands

Description

Threaded Adapter, Capacity 5 Tons, Steel, Dia 2.19 In, For Use With 10 Ton RC Cylinders

Reviews