Threaded Connector, For 10 Ton Cylinders

ENERPAC| Zoro #: G1468853| Mfr #: A10

$49.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material of Construction: Steel
For Use With: 10 Ton RC Cylinders
Dia. (In.): 1 1/4-11 1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1468853 Mfr #: A10
Material of Construction: SteelFor Use With: 10 Ton RC Cylinders
Dia. (In.): 1 1/4-11 1/2Overall Length (In.): 1.63
Package Quantity: 1Capacity (Tons): 5
Item: Threaded ConnectorCountry of Origin (subject to change): United States

Description

Threaded Connector, Capacity 5 Tons, Steel, Dia 1 1/4-11 1/2 In, Overall Length 1.63 In, For Use With 10 Ton RC Cylinders

Reviews