HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Threaded Connector, For 5 Ton Cylinders

ENERPAC| Zoro #: G0958806| Mfr #: A545

$44.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material of Construction: Steel
For Use With: 5 Ton RC Cylinders
Dia. (In.): 3/4-14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0958806 Mfr #: A545
Material of Construction: SteelFor Use With: 5 Ton RC Cylinders
Dia. (In.): 3/4-14Package Quantity: 1
Capacity (Tons): 2.5Item: Threaded Connector
Country of Origin (subject to change): United States

Description

Threaded Connector, Capacity 2.5 Tons, Steel, Dia 3/4-14 In, For Use With 5 Ton RC Cylinders

Reviews