Enerpac
E392, Manual Torque Multiplier, Reaction Bar, 2200 ft. lbs Torque, 1 in. Square Drive
Mfr # E392
Zoro # G0748021
Free Shipping & Returns
$3,527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Torque Ratio 13.6:1
- Female Input Square Drive 1/2 in
- Male Output Square Drive 1 in
- Max. Rated Input 162 ft-lb
Explore More Products
- ENERPAC E391, Manual Torque Multiplier, Reaction Bar, 1200 ft. lbs Torque, 3/4 in. Square Drive E391
- ENERPAC E290PLUS, Manual Torque Multiplier, Reaction Bar, 750 ft. lbs Torque, 3/4 in. Square Drive E290PLUS
- ENERPAC E493, Manual Torque Multiplier, Reaction Plate, 3200 ft. lbs Torque, 1 in. Square Drive E493
- ENERPAC E291, Manual Torque Multiplier, Reaction Bar, 1000 ft. lbs Torque, 3/4 in. Square Drive E291
- PROTO 3200 ft-lbs Torque Multiplier (J6232) J6232
- WILLIAMS Williams Torque Multiplier, 1200 ft.-lb. TM-391
- ASTRO PNEUMATIC Torque Limiting Extension Set, 10 pcs. 78810
- TENG TOOLS MP1400 - 1/2" Female 3/4" Male Torque Multiplier M MP1400
- DYNAMIC Tools Torque Multipliers, 3300 ft./lbs., 26:1 Torque Ratio D086102
- PROTO Torque Multiplier, 750 ft-lb, 1/2x3/4In Dr J6202A
- WILLIAMS Williams Torque Multiplier, 4000 ft.-lb. TM-1500
- Enerpac Torque Wrenches