Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Torque Wch Socket, 1-1/2" Drive, 2-5/16"

  • Zoro #: G0085030
  • Mfr #: BSH25100
$1,331.03
  • Promotion Restriction: Not eligible for promotion
  • Item: Square Drive Torque Wrench Socket
  • Number of Points: 6
See full product details
This item ships free.

Enerpac #BSH25100 Specifications

  • Zoro #: G0085030
  • Mfr #: BSH25100
Promotion Restriction: Not eligible for promotion Item: Square Drive Torque Wrench Socket
Number of Points: 6 SAE or Metric: Metric
Size: 100mm Tether Capable: Standard Tool (Accessory Needed for Tethering)
Drive Size: 2-1/2" Square Socket Type: Impact
Shank Size: Socket Size Range:
System of Measurement: Material:
Nut Holding: Socket Sizes:
Flex Socket Point Styles Included: Nut Driver Overall Length:
Nut Driver Handle Design: Bit Style:
Insert Length: Handle Material:
Sockets Included: Overall Length:
Nut Driver Shank Style: Sizes Included:
Output Drive Size: Ratchets Included:
Fastener Finish: Nut Driver Hex Size:
Arm Type: Width:
Std. Socket Point Styles Included: Drive Type:
Blade Material: Hook and Loop Shape:
Includes: Standards:
Features: Measurement Type:
Shank Style: Socket Depth:
Length: Nut Driver Shank Material:
Deep Socket Point Styles Included: Fastener Thread Type:
Tip Size: Nut Driver Handle Material:
Impact Rated: Nut Driver Handle Color:
Output Type: Number of Pieces:
For Use With: Handle Type:
Dia./Thread Size: Nut Driver Shank Length:
Arm Length: Point Size:
Finish: Series: BSH
For Torque Wrench Series: S Square Drive Size: 2 1/2 in
Socket Shape: Hex Hex Size: 3 15/16 in
Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Square Drive Torque Wrench Socket, Square Drive Size 2 1/2 in, Hex Size 3 15/16 in, Socket Shape Hex, Series BSH, For Torque Wrench Series S

Reviews of Enerpac #BSH25100