Torque Wrench Cassette, 2 1/2 In

ENERPAC| Zoro #: G0622675| Mfr #: W4208

$3220.43 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: Hexagon
Material: steel
For Use With: 38XV32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0622675 Mfr #: W4208
Type: HexagonMaterial: steel
For Use With: 38XV32Hex Size: 2-1/2"
Weight (Lbs.): 8.6Max. Torque (Ft.-Lb.): 4,000
Nose Radius (In.): 1.95Country of Origin (subject to change): United Kingdom

Description

Torque Wrench Cassette, Hexagon, Steel, Hex Size 2 1/2 In, Nose Radius 1.95 In, Max Torque 4,000 Ft-Lb, Weight 8.6 Lbs, For Use With W4000

Reviews