KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Torque Wrench Cassette, 2 9/16 In

ENERPAC| Zoro #: G1821671| Mfr #: W4209

$3220.43 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Hexagon
Material: steel
For Use With: 38XV32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1821671 Mfr #: W4209
Type: HexagonMaterial: steel
For Use With: 38XV32Hex Size: 2-9/16"
Weight (Lbs.): 8.6Max. Torque (Ft.-Lb.): 4,000
Nose Radius (In.): 1.95Country of Origin (subject to change): United Kingdom

Description

Torque Wrench Cassette, Hexagon, Steel, Hex Size 2 9/16 In, Nose Radius 1.95 In, Max Torque 4,000 Ft-Lb, Weight 8.6 Lbs, For Use With W4000

Reviews