Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hydraulic Torque Wrench, 8470 ft.-lb.

  • Zoro #: G0060019
  • Mfr #: W8000X
$5,419.23
  • Hex Size Range (In.): 1-7/8 to 4-1/8
  • Overall Width (In.): 2.07
  • Overall Length (In.): 9.84
See full product details
This item ships free.

Enerpac #W8000X Specifications

  • Zoro #: G0060019
  • Mfr #: W8000X
Hex Size Range (In.): 1-7/8 to 4-1/8 Overall Width (In.): 2.07
Overall Length (In.): 9.84 Overall Height (In.): 8.42
Max. Pressure (PSI): 10,000 Type: Hexagon, Low Profile
Item: Low Profile Hydraulic Torque Wrench Drive Weight (Lbs.): 6.8
Hex Size Range (mm): 50 to 105 Max. Torque (Ft.-Lb.): 8470
Min. Torque (ft.-lb.): 847 Weight: 6.6 lb.
Max. Pressure: 10,000 psi Min. Torque (Nm): 1148
Series: WX Nominal Torque @ 10,000 PSI (ft.-lb.): 8470
Nominal Torque @ 10,000 PSI (Nm): 11,484 Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Hydraulic Torque Wrench, Hexagon, Low Profile, Hex Size Range (In.) 1-7/8 In. to 4-1/8 In., Hex Size Range (mm) 50 to 105, Max. Torque (Ft.-Lb.) 8470, Max. Pressure (PSI) 10,000, Overall Length (In.) 9.84, Overall Width (In.) 2.07, Overall Height (In.) 8.42, Weight (Lbs.) 6.8

Reviews of Enerpac #W8000X