Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hydraulic Torque Wrench, 15370 ft.-lb.

  • Zoro #: G0060061
  • Mfr #: W15000X
$5,726.25
  • Max. Pressure (PSI): 10,000
  • Item: Low Profile Hydraulic Torque Wrench Drive
  • Overall Width (In.): 2.48
See full product details
This item ships free.

Enerpac #W15000X Specifications

  • Zoro #: G0060061
  • Mfr #: W15000X
Max. Pressure (PSI): 10,000 Item: Low Profile Hydraulic Torque Wrench Drive
Overall Width (In.): 2.48 Max. Torque (Ft.-Lb.): 15,370
Hex Size Range (mm): 65 to 115 Hex Size Range (In.): 2-7/16 to 4-5/8
Type: Hexagon, Low Profile Overall Length (In.): 11.93
Overall Height (In.): 10.12 Weight (Lbs.): 11
Series: WX Max. Pressure: 10,000 psi
Min. Torque (Nm): 2078 Nominal Torque @ 10,000 PSI (ft.-lb.): 15,330
Min. Torque (ft.-lb.): 1533 Weight: 10.7 lb.
Nominal Torque @ 10,000 PSI (Nm): 20,785 Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Hydraulic Torque Wrench, Hexagon, Low Profile, Hex Size Range (In.) 2-7/16 In. to 4-5/8 In., Hex Size Range (mm) 65 to 115, Max. Torque (Ft.-Lb.) 15,370, Max. Pressure (PSI) 10,000, Overall Length (In.) 11.93, Overall Width (In.) 2.48, Overall Height (In.) 10.12, Weight (Lbs.) 11

Reviews of Enerpac #W15000X