Torque Wrench Reducer, 1-1/2" to 1-5/16"
- Zoro #: G0100379
- Mfr #: W2108R105
$536.00
- Promotion Restriction: Not eligible for promotion
- Item: Torque Wrench Reducer
- Material: Steel
Enerpac #W2108R105 Specifications
| |
Promotion Restriction: Not eligible for promotion | Item: Torque Wrench Reducer |
Material: Steel | Reduces to Size: 1 5/16 in |
Reduces From Size: 1 1/2 in | Series: W |
Country of Origin (subject to change): United Kingdom |
Description
Torque Wrench Reducer, Steel, Reduces From Size 1 1/2 in, Reduces to Size 1 5/16 in, Series W