Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Torque Wrench Reducer, 2-3/8" to 1-7/16"

  • Zoro #: G0098960
  • Mfr #: W2206R107
$647.00
  • Promotion Restriction: Not eligible for promotion
  • Item: Torque Wrench Reducer
  • Material: Steel
See full product details
This item ships free.

Enerpac #W2206R107 Specifications

  • Zoro #: G0098960
  • Mfr #: W2206R107
Promotion Restriction: Not eligible for promotion Item: Torque Wrench Reducer
Material: Steel Reduces to Size: 1 7/16 in
Series: W Reduces From Size: 2 3/8 in
Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Torque Wrench Reducer, Steel, Reduces From Size 2 3/8 in, Reduces to Size 1 7/16 in, Series W

Reviews of Enerpac #W2206R107