Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hex Reducer 3 1/2In X 2 15/16In 75Mm

  • Zoro #: G0099380
  • Mfr #: W15308R215

$1,430.00

  • Material: Steel
  • Item: Torque Wrench Reducer
  • Reduces to Size: 2-15/16"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Enerpac #W15308R215 Specifications

  • Zoro #: G0099380
  • Mfr #: W15308R215
Material: Steel Item: Torque Wrench Reducer
Reduces to Size: 2-15/16" Series: W
Reduces From Size: 3-1/2" Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Torque Wrench Reducer, Steel, Reduces From Size 3-1/2 In., Reduces to Size 2-15/16 In., Series W

Reviews of Enerpac #W15308R215