Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Torque Wrench Reducer, 3-1/2" to 2-15/16"

  • Zoro #: G0099259
  • Mfr #: W8308R215
$1,111.19
  • Promotion Restriction: Not eligible for promotion
  • Standards:
  • Size:
See full product details
This item ships free.

Enerpac #W8308R215 Specifications

  • Zoro #: G0099259
  • Mfr #: W8308R215
Promotion Restriction: Not eligible for promotion Standards:
Size: Includes:
Item: Torque Wrench Reducer Meets/Exceeds:
Overall Length: Max. Torque:
Material: Steel For Use With:
Rotation: Reduces to Size: 2 15/16 in
Reduces From Size: 3 1/2 in Series: W
Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Torque Wrench Reducer, Steel, Reduces From Size 3 1/2 in, Reduces to Size 2 15/16 in, Series W

Reviews of Enerpac #W8308R215