Torque Wrench Reducer, 3-1/2" to 2-3/4"
- Zoro #: G0099484
- Mfr #: W15308R212
$1,430.00
- Promotion Restriction: Not eligible for promotion
- Material: Steel
- Item: Torque Wrench Reducer
Enerpac #W15308R212 Specifications
| |
Promotion Restriction: Not eligible for promotion | Material: Steel |
Item: Torque Wrench Reducer | Reduces From Size: 3 1/2 in |
Reduces to Size: 2 3/4 in | Series: W |
Country of Origin (subject to change): India |
Description
Torque Wrench Reducer, Steel, Reduces From Size 3 1/2 in, Reduces to Size 2 3/4 in, Series W