Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Torque Wrench Reducer, 3-1/2" to 3-1/8"

  • Zoro #: G0099502
  • Mfr #: W15308R302
$1,430.00
  • Promotion Restriction: Not eligible for promotion
  • For Use With:
  • Standards:
See full product details
This item ships free.

Enerpac #W15308R302 Specifications

  • Zoro #: G0099502
  • Mfr #: W15308R302
Promotion Restriction: Not eligible for promotion For Use With:
Standards: Size:
Includes: Rotation:
Max. Torque: Material: Steel
Meets/Exceeds: Item: Torque Wrench Reducer
Overall Length: Reduces From Size: 3 1/2 in
Reduces to Size: 3 1/8 in Series: W
Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Torque Wrench Reducer, Steel, Reduces From Size 3 1/2 in, Reduces to Size 3 1/8 in, Series W

Reviews of Enerpac #W15308R302