Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hex Reducer 3-1/8 To 2-3/16

  • Zoro #: G0100525
  • Mfr #: W8302R203

$954.00

  • Material: Steel
  • Item: Torque Wrench Reducer
  • Series: W
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Enerpac #W8302R203 Specifications

  • Zoro #: G0100525
  • Mfr #: W8302R203
Material: Steel Item: Torque Wrench Reducer
Series: W Reduces From Size: 3-1/8"
Reduces to Size: 2-3/16" Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Torque Wrench Reducer, Steel, Reduces From Size 3-1/8 In., Reduces to Size 2-3/16 In., Series W

Reviews of Enerpac #W8302R203