Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hex Reducer 3-3/4 To 3-5/16

  • Zoro #: G0100534
  • Mfr #: W15312R305

$1,430.00

  • Item: Torque Wrench Reducer
  • Material: Steel
  • Reduces to Size: 3-5/16"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Enerpac #W15312R305 Specifications

  • Zoro #: G0100534
  • Mfr #: W15312R305
Item: Torque Wrench Reducer Material: Steel
Reduces to Size: 3-5/16" Reduces From Size: 3-3/4"
Series: W Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Torque Wrench Reducer, Steel, Reduces From Size 3-3/4 In., Reduces to Size 3-5/16 In., Series W

Reviews of Enerpac #W15312R305