Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hex Reducer 3 7/8In X 3 1/2In

  • Zoro #: G0100360
  • Mfr #: W8314R308

$957.00

  • Item: Torque Wrench Reducer
  • Material: Steel
  • Reduces From Size: 3-7/8"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Enerpac #W8314R308 Specifications

  • Zoro #: G0100360
  • Mfr #: W8314R308
Item: Torque Wrench Reducer Material: Steel
Reduces From Size: 3-7/8" Series: W
Reduces to Size: 3-1/2" Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Torque Wrench Reducer, Steel, Reduces From Size 3-7/8 In., Reduces to Size 3-1/2 In., Series W

Reviews of Enerpac #W8314R308