Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hex Reducer 4-1/8 To 3-5/16

  • Zoro #: G0100744
  • Mfr #: W15402R305

$1,802.00

  • Material: Steel
  • Item: Torque Wrench Reducer
  • Reduces to Size: 3-5/16"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Enerpac #W15402R305 Specifications

  • Zoro #: G0100744
  • Mfr #: W15402R305
Material: Steel Item: Torque Wrench Reducer
Reduces to Size: 3-5/16" Series: W
Reduces From Size: 4-1/8" Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Torque Wrench Reducer, Steel, Reduces From Size 4-1/8 In., Reduces to Size 3-5/16 In., Series W

Reviews of Enerpac #W15402R305