Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Socket 6Pt Std 1In Sq Drive 2 13/16In

  • Zoro #: G0085012
  • Mfr #: BSH10281

$211.15

  • Drive Size: 1" Square
  • Tether Capable: Standard Tool (Accessory Needed for Tethering)
  • Socket Type: Impact
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Enerpac #BSH10281 Specifications

  • Zoro #: G0085012
  • Mfr #: BSH10281
Drive Size: 1" Square Tether Capable: Standard Tool (Accessory Needed for Tethering)
Socket Type: Impact Size: 2-13/16"
SAE or Metric: SAE Item: Square Drive Torque Wrench Socket
Number of Points: 6 Hex Size: 2-13/16"
Square Drive Size: 1" Socket Shape: Hex
For Torque Wrench Series: S, PTW, ETW, TW, E Series: BSH
Country of Origin (subject to change): Israel
Feedback Help us improve our product information

Description

Square Drive Torque Wrench Socket, Square Drive Size 1 In., Hex Size 2-13/16 In., Socket Shape Hex, Series BSH, For Torque Wrench Series S, PTW, ETW, TW, E

Reviews of Enerpac #BSH10281