Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Torque Wrench Socket, 1" Drive, 3-3/4"

  • Zoro #: G0084924
  • Mfr #: BSH1095

$380.31

  • Tether Capable: Standard Tool (Accessory Needed for Tethering)
  • Drive Size: 1" Square
  • Number of Points: 6
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Enerpac #BSH1095 Specifications

  • Zoro #: G0084924
  • Mfr #: BSH1095
Tether Capable: Standard Tool (Accessory Needed for Tethering) Drive Size: 1" Square
Number of Points: 6 Size: 3-3/4"
Item: Square Drive Torque Wrench Socket Socket Type: Impact
SAE or Metric: SAE Square Drive Size: 1"
Socket Shape: Hex For Torque Wrench Series: S, PTW, ETW, TW, E
Series: BSH Hex Size: 3-3/4"
Country of Origin (subject to change): Netherlands
Feedback Help us improve our product information

Description

Square Drive Torque Wrench Socket, Square Drive Size 1 In., Hex Size 3-3/4 In., Socket Shape Hex, Series BSH, For Torque Wrench Series S, PTW, ETW, TW, E

Reviews of Enerpac #BSH1095