Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Torque Wrench Socket, 1" Drive, 85mm

  • Zoro #: G0085414
  • Mfr #: BSH1085

$419.86

  • Item: Square Drive Torque Wrench Socket
  • Drive Size: 1" Square
  • Number of Points: 6
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Enerpac #BSH1085 Specifications

  • Zoro #: G0085414
  • Mfr #: BSH1085
Item: Square Drive Torque Wrench Socket Drive Size: 1" Square
Number of Points: 6 SAE or Metric: Metric
Size: 85mm Socket Type: Impact
Tether Capable: Standard Tool (Accessory Needed for Tethering) Series: BSH
Hex Size: 85mm Socket Shape: Hex
For Torque Wrench Series: S, PTW, ETW, TW, E Square Drive Size: 1"
Country of Origin (subject to change): Israel
Feedback Help us improve our product information

Description

Square Drive Torque Wrench Socket, Square Drive Size 1 In., Hex Size 85mm, Socket Shape Hex, Series BSH, For Torque Wrench Series S, PTW, ETW, TW, E

Reviews of Enerpac #BSH1085