Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Socket 6Pt Std 1In Sq Drive 90Mm A/F

  • Zoro #: G0085380
  • Mfr #: BSH1090

$380.31

  • SAE or Metric: Metric
  • Socket Type: Impact
  • Tether Capable: Standard Tool (Accessory Needed for Tethering)
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Enerpac #BSH1090 Specifications

  • Zoro #: G0085380
  • Mfr #: BSH1090
SAE or Metric: Metric Socket Type: Impact
Tether Capable: Standard Tool (Accessory Needed for Tethering) Item: Square Drive Torque Wrench Socket
Number of Points: 6 Drive Size: 1" Square
Size: 90mm For Torque Wrench Series: S, PTW, ETW, TW, E
Hex Size: 90mm Series: BSH
Square Drive Size: 1" Socket Shape: Hex
Country of Origin (subject to change): Israel
Feedback Help us improve our product information

Description

Square Drive Torque Wrench Socket, Square Drive Size 1 In., Hex Size 90mm, Socket Shape Hex, Series BSH, For Torque Wrench Series S, PTW, ETW, TW, E

Reviews of Enerpac #BSH1090