Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Torque Wrench Socket, 2-1/2" Drive, 155mm

  • Zoro #: G0084714
  • Mfr #: BSH25155
$2,889.21
  • Promotion Restriction: Not eligible for promotion
  • Socket Type: Impact
  • Drive Size: 2-1/2" Square
See full product details
This item ships free.

Enerpac #BSH25155 Specifications

  • Zoro #: G0084714
  • Mfr #: BSH25155
Promotion Restriction: Not eligible for promotion Socket Type: Impact
Drive Size: 2-1/2" Square Number of Points: 6
Tether Capable: Standard Tool (Accessory Needed for Tethering) SAE or Metric: Metric
Size: 155mm Item: Square Drive Torque Wrench Socket
Nut Driver Overall Length: Handle Material:
Impact Rated: Hook and Loop Shape:
Nut Driver Shank Length: Arm Length:
Nut Driver Handle Design: Fastener Thread Type:
Std. Socket Point Styles Included: Socket Depth:
Shank Style: Nut Driver Handle Color:
Flex Socket Point Styles Included: Nut Driver Handle Material:
Handle Type: Bit Style:
Includes: Drive Type:
Output Type: Nut Driver Shank Style:
System of Measurement: Fastener Finish:
Sizes Included: Measurement Type:
Features: Socket Sizes:
Number of Pieces: Output Drive Size:
Standards: Material:
Nut Driver Shank Material: Length:
Finish: Nut Holding:
Arm Type: Socket Size Range:
Nut Driver Hex Size: Overall Length:
Tip Size: Dia./Thread Size:
Ratchets Included: Width:
Point Size: Blade Material:
Shank Size: For Use With:
Insert Length: Sockets Included:
Deep Socket Point Styles Included: Series: BSH
Square Drive Size: 2 1/2 in For Torque Wrench Series: S
Socket Shape: Hex Hex Size: 155 mm
Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Square Drive Torque Wrench Socket, Square Drive Size 2 1/2 in, Hex Size 155 mm, Socket Shape Hex, Series BSH, For Torque Wrench Series S

Reviews of Enerpac #BSH25155