Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Socket 6Pt Std 2.5In Sq Drive 3In A/F

  • Zoro #: G0085195
  • Mfr #: BSH25300

$1,039.17

  • Size: 3"
  • Number of Points: 6
  • Item: Square Drive Torque Wrench Socket
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Enerpac #BSH25300 Specifications

  • Zoro #: G0085195
  • Mfr #: BSH25300
Size: 3" Number of Points: 6
Item: Square Drive Torque Wrench Socket Socket Type: Impact
Tether Capable: Standard Tool (Accessory Needed for Tethering) Drive Size: 2-1/2" Square
SAE or Metric: SAE For Torque Wrench Series: S
Series: BSH Hex Size: 3"
Square Drive Size: 2-1/2" Socket Shape: Hex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Square Drive Torque Wrench Socket, Square Drive Size 2-1/2 In., Hex Size 3 In., Socket Shape Hex, Series BSH, For Torque Wrench Series S

Reviews of Enerpac #BSH25300