KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tube Adapter, For 10 Ton RC Cylinders

ENERPAC| Zoro #: G1563317| Mfr #: MZ1052

$68.85 /ea

This item ships free. Details.Standard ground shipping.
Details:
For Use With: 10 Ton RC Cylinders
Material of Construction: Steel
Package Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1563317 Mfr #: MZ1052
For Use With: 10 Ton RC CylindersMaterial of Construction: Steel
Package Quantity: 1Capacity (Tons): 5
Item: Lock On Tube Female AdapterCountry of Origin (subject to change): United States

Description

Lock On Tube Female Adapter, Capacity 5 Tons, Steel, For Use With 10 Ton RC Cylinders

Reviews