Tube Male Adapter, For 5 Ton RC Cylinders

ENERPAC| Zoro #: G1549597| Mfr #: MZ4008

$56.73 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
For Use With: 5 Ton RC Cylinders
Material of Construction: Steel
Package Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1549597 Mfr #: MZ4008
For Use With: 5 Ton RC CylindersMaterial of Construction: Steel
Package Quantity: 1Capacity (Tons): 2.5
Item: Lock On Tube Male AdapterCountry of Origin (subject to change): United States

Description

Lock On Tube Male Adapter, Capacity 2.5 Tons, Steel, For Use With 5 Ton RC Cylinders

Reviews