KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Univer Cylinder, 10 tons, 4-1/8in Stroke L

ENERPAC| Zoro #: G0738342| Mfr #: RW104

$335.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
Body Material: Steel
Outside Dia.: 2.25"
Center Hole Dia.: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0738342 Mfr #: RW104
Body Material: SteelOutside Dia.: 2.25"
Center Hole Dia.: 1-1/2"Effective Area: 2.23 sq. in.
Max. Pressure: 10,000 psiCollar Thread Size: 2.250-14 UN
Single Acting/Double Acting: Single ActingWeight Capacity: 10 tons
Item: Universal CylinderRetracted Height: 6.75"
Includes: SaddlePlunger Thread Size: 1"-8
Cylinder Type: Universal CylinderThread Size: 5/16"-18
Handle: NoBolt Circle Dia.: 1.56"
Stroke Length: 4-1/8"Oil Capacity: 9.21 cu. in.
Plunger Dia.: 1.5"Extended Height: 10.88"
Country of Origin (subject to change): Multiple

Description

Universal Cylinder, Single Acting, Universal Cylinder, Steel, Weight Capacity 10 tons, Stroke Length 4-1/8 In., Effective Area 2.23 sq. in., Max. Pressure 10,000 psi, Oil Capacity 9.21 cu. in., Retracted Height 6.75 In., Extended Height 10.88 In., Outside Dia. 2.25 In., Plunger Dia. 1.5 In., Plunger Thread Size 1 In.-8, Collar Thread Size 2.250-14 UN, Bolt Circle Dia. 1.56 In., Thread Size 5/16 In.-18, Center Hole Dia. 1-1/2 In., No Handle, Includes Saddle

Reviews