BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Univer Cylinder, 10 tons, 6-1/8in Stroke L

ENERPAC| Zoro #: G1961181| Mfr #: RW106

$392.71 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cylinder Type: Universal CylinderCollar Thread Size: 2.250-14 UNEffective Area: 2.23 sq. in.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1961181 Mfr #: RW106
Cylinder Type: Universal CylinderCollar Thread Size: 2.250-14 UN
Effective Area: 2.23 sq. in.Single Acting/Double Acting: Single Acting
Item: Universal CylinderIncludes: Saddle
Retracted Height: 9.75"Plunger Dia.: 1.5"
Handle: NoWeight Capacity: 10 tons
Max. Pressure: 10,000 psiPlunger Thread Size: 1"-8
Thread Size: 5/16"-18Bolt Circle Dia.: 1.56"
Center Hole Dia.: 1-1/2"Oil Capacity: 13.67 cu. in.
Stroke Length: 6-1/8"Body Material: Steel
Outside Dia.: 2.25"Extended Height: 15.88"
Country of Origin (subject to change): China

Description

Universal Cylinder, Single Acting, Universal Cylinder, Steel, Weight Capacity 10 tons, Stroke Length 6-1/8 In., Effective Area 2.23 sq. in., Max. Pressure 10,000 psi, Oil Capacity 13.67 cu. in., Retracted Height 9.75 In., Extended Height 15.88 In., Outside Dia. 2.25 In., Plunger Dia. 1.5 In., Plunger Thread Size 1 In.-8, Collar Thread Size 2.250-14 UN, Bolt Circle Dia. 1.56 In., Thread Size 5/16 In.-18, Center Hole Dia. 1-1/2 In., No Handle, Includes Saddle

Reviews