KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Universal Cylinder, 5 tons, 3in. Stroke L

ENERPAC| Zoro #: G0613015| Mfr #: RW53

$258.40 /ea

This item ships free. Details.Standard ground shipping.
Details:
Body Material: Steel
Outside Dia.: 1.5"
Center Hole Dia.: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0613015 Mfr #: RW53
Body Material: SteelOutside Dia.: 1.5"
Center Hole Dia.: 1"Effective Area: 0.99 sq. in.
Max. Pressure: 10,000 psiCollar Thread Size: 1.500-16 UN
Single Acting/Double Acting: Single ActingWeight Capacity: 5 tons
Item: Universal CylinderRetracted Height: 6.50"
Includes: SaddlePlunger Thread Size: 3/4"-16
Cylinder Type: Universal CylinderThread Size: 1/4"-20
Handle: NoBolt Circle Dia.: 1"
Stroke Length: 3"Oil Capacity: 2.97 cu. in.
Plunger Dia.: 1"Extended Height: 9.50"
Country of Origin (subject to change): Multiple

Description

Universal Cylinder, Single Acting, Universal Cylinder, Steel, Weight Capacity 5 tons, Stroke Length 3 In., Effective Area 0.99 sq. in., Max. Pressure 10,000 psi, Oil Capacity 2.97 cu. in., Retracted Height 6.50 In., Extended Height 9.50 In., Outside Dia. 1.5 In., Plunger Dia. 1 In., Plunger Thread Size 3/4 In.-16, Collar Thread Size 1.500-16 UN, Bolt Circle Dia. 1 In., Thread Size 1/4 In.-20, Center Hole Dia. 1 In., No Handle, Includes Saddle

Reviews