KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

V-Base, For 10 Ton RC Cylinders

ENERPAC| Zoro #: G1337716| Mfr #: A15

$82.45 /ea

This item ships free. Details.Standard ground shipping.
Details:
Material of Construction: Steel
For Use With: 10 Ton RC Cylinders
Type: 90 Degree
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1337716 Mfr #: A15
Material of Construction: SteelFor Use With: 10 Ton RC Cylinders
Type: 90 DegreePackage Quantity: 1
Capacity (Tons): 5Item: V-Base
Country of Origin (subject to change): Multiple

Description

V-Base, 90 Degree, Capacity 5 Tons, Steel, For Use With 10 Ton RC Cylinders

Reviews