Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
V-Block, for A-258 Press
  • Zoro #: G0276949
  • Mfr #: A110
$600.40
  • For Use With: 10-Ton Presses
  • Package Quantity: 1
  • Shank Dia. (In.): 1-1/33
See full product details
This item ships free.

Enerpac #A110 Specifications

  • Zoro #: G0276949
  • Mfr #: A110
For Use With: 10-Ton Presses Package Quantity: 1
Shank Dia. (In.): 1-1/33 Cut Out Length (In.): 2-11/25
Size: 10 ton Width (In.): 2
Material: Steel Length (In.): 5-1/2
Cut Out Width (In.): 2 Item: V Block Set
Height (In.): 2-31/50 Cut Out Height (In.): 1-3/25
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

V Block Set, 10 Ton, Steel, Length (In.) 5-1/2, Width (In.) 2, Height (In.) 2-31/50, Cut Out Length (In.) 2-11/25, Cut Out Height (In.) 1-3/25, Cut Out Width (In.) 2, Shank Dia. (In.) 1-1/33, For Use With 10-Ton Presses

Reviews of Enerpac #A110