KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

V Block Set, For 25 & 30 Ton Press, PK2

ENERPAC| Zoro #: G2221116| Mfr #: A130

$598.40 /pk

This item ships free. Details.Standard ground shipping.
Details:
Width (In.): 2
Package Quantity: 2
Cut Out Length (In.): 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2221116 Mfr #: A130
Width (In.): 2Package Quantity: 2
Cut Out Length (In.): 3Size: 25 and 30 ton
Item: V Block SetFor Use With: 25 and 30 ton H-Frame Presses
Length (In.): 11.25Cut Out Height (In.): 1.5
Material: steelCut Out Width (In.): 2
Height (In.): 4Country of Origin (subject to change): United States

Description

V Block Set, 25 and 30 Ton, Steel, Length 11.25 In, Width 2 In, Height 4 In, Cut Out Length 3 In, Cut Out Height 1.5 In, Cut Out Width 2 In, For Use With 25 and 30 Ton H-Frame Presses, Package Quantity 2

Reviews