PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

V Block Set, For 50 Ton Press, PK2

ENERPAC| Zoro #: G0647577| Mfr #: A150

$606.05 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Length (In.): 11.25Cut Out Length (In.): 3Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0647577 Mfr #: A150
Length (In.): 11.25Cut Out Length (In.): 3
Material: SteelWidth (In.): 2
Size: 50 tonFor Use With: 50 ton H-Frame Presses
Height (In.): 4Item: V Block Set
Cut Out Width (In.): 2Cut Out Height (In.): 1.5
Package Quantity: 2Country of Origin (subject to change): United States

Description

V Block Set, 50 Ton, Steel, Length 11.25 In, Width 2 In, Height 4 In, Cut Out Length 3 In, Cut Out Height 1.5 In, Cut Out Width 2 In, For Use With 50 Ton H-Frame Presses, Package Quantity 2

Reviews