SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

V Block Set, For 75 & 100 Ton Press, PK2

ENERPAC| Zoro #: G0734237| Mfr #: A175

$1206.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Height (In.): 6Length (In.): 18Item: V Block Set
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0734237 Mfr #: A175
Height (In.): 6Length (In.): 18
Item: V Block SetCut Out Length (In.): 4.25
Width (In.): 3Cut Out Height (In.): 2.125
Material: SteelFor Use With: 75 and 100 ton H-Frame Presses
Package Quantity: 2Cut Out Width (In.): 3
Size: 75 and 100 tonCountry of Origin (subject to change): United States

Description

V Block Set, 75 and 100 Ton, Steel, Length 18 In, Width 3 In, Height 6 In, Cut Out Length 4.25 In, Cut Out Height 2.125 In, Cut Out Width 3 In, For Use With 75 and 100 Ton H-Frame Presses, Package Quantity 2

Reviews