Work Support, Flange, Fluid Adv, 2500 lb

ENERPAC| Zoro #: G1926495| Mfr #: WFL111

$308.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Outside Dia.: 1-3/8"
Stroke: 0.38"
Material of Construction: Steel/Bronze
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1926495 Mfr #: WFL111
Outside Dia.: 1-3/8"Stroke: 0.38"
Material of Construction: Steel/BronzeMax. Support Force: 2500 lb.
Function: Fluid AdvancedMax. Oil Flow: 60 cu in /min
Oil Capacity: 0.06 cu. in.Item: Work Support
Retracted Height: 3.53"Includes: Contact Button, Manifold Seal
Body Thread: 1-3/8"-16Pressure Range: 704 to 5000 psi
Type: Lower FlangeOil Port Size: #4 SAE
Plunger Contact Spring Force Extended: 3.4 lb.Plunger Dia.: 0.629"
Plunger Contact Spring Force Retracted: 5.2 lb.Extended Height: 3.91"
Country of Origin (subject to change): United States

Description

Work Support, Lower Flange, Steel/Bronze, Fluid Advanced, Max. Support Force 2500 lb., Stroke 0.38", Pressure Range 704 to 5000 psi, Plunger Contact Spring Force Extended 3.4 lb., Plunger Contact Spring Force Retracted 5.2 lb., Oil Capacity 0.06 cu. in., Max. Oil Flow 60 cu in /min, Oil Port Size #4 SAE, Extended Height 3.91", Retracted Height 3.53", Body Thread 1-3/8"-16, Outside Dia. 1-3/8", Plunger Dia. 0.629", Includes Contact Button, Manifold Seal

Reviews