KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Work Support, Flange, Spring Adv, 2500 lb

ENERPAC| Zoro #: G1526366| Mfr #: WSL111

$215.69 /ea

This item ships free. Details.Standard ground shipping.
Details:
Outside Dia.: 1-3/8"
Stroke: 0.38"
Material of Construction: Steel/Bronze
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1526366 Mfr #: WSL111
Outside Dia.: 1-3/8"Stroke: 0.38"
Material of Construction: Steel/BronzeMax. Support Force: 2500 lb.
Function: Spring AdvancedMax. Oil Flow: 60 cu in /min
Oil Capacity: 0.06 cu. in.Item: Work Support
Retracted Height: 2.97"Includes: Contact Button, Manifold Seal
Body Thread: 1-3/8"-16Pressure Range: 705 to 5000 psi
Type: Lower FlangeOil Port Size: #4 SAE
Plunger Contact Spring Force Extended: 3.4 lb.Plunger Dia.: 0.629"
Plunger Contact Spring Force Retracted: 5.2 lb.Extended Height: 3.35"
Country of Origin (subject to change): United States

Description

Work Support, Lower Flange, Steel/Bronze, Spring Advanced, Max. Support Force 2500 lb., Stroke 0.38", Pressure Range 705 to 5000 psi, Plunger Contact Spring Force Extended 3.4 lb., Plunger Contact Spring Force Retracted 5.2 lb., Oil Capacity 0.06 cu. in., Max. Oil Flow 60 cu in /min, Oil Port Size #4 SAE, Extended Height 3.35", Retracted Height 2.97", Body Thread 1-3/8"-16, Outside Dia. 1-3/8", Plunger Dia. 0.629", Includes Contact Button, Manifold Seal

Reviews