Work Support, Threaded, Fluid Adv, 1650 lb

ENERPAC| Zoro #: G1553422| Mfr #: WFT71

$288.90 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Outside Dia.: 1-3/8"
Stroke: 0.38"
Material of Construction: Steel/Bronze
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1553422 Mfr #: WFT71
Outside Dia.: 1-3/8"Stroke: 0.38"
Material of Construction: Steel/BronzeMax. Support Force: 1650 lb.
Function: Fluid AdvancedMax. Oil Flow: 40 cu. in./min.
Oil Capacity: 0.04 cu. in.Item: Work Support
Retracted Height: 3.13"Includes: Contact Button, Manifold Seal
Body Thread: 1-3/8"-16Pressure Range: 702 to 5000 psi
Type: Threaded BodyOil Port Size: #2 SAE
Plunger Contact Spring Force Extended: 2.0 lb.Plunger Dia.: 0.591"
Plunger Contact Spring Force Retracted: 5.8 lb.Extended Height: 3.51"
Country of Origin (subject to change): United States

Description

Work Support, Threaded Body, Steel/Bronze, Fluid Advanced, Max. Support Force 1650 lb., Stroke 0.38", Pressure Range 702 to 5000 psi, Plunger Contact Spring Force Extended 2.0 lb., Plunger Contact Spring Force Retracted 5.8 lb., Oil Capacity 0.04 cu. in., Max. Oil Flow 40 cu. in./min., Oil Port Size #2 SAE, Extended Height 3.51", Retracted Height 3.13", Body Thread 1-3/8"-16, Outside Dia. 1-3/8", Plunger Dia. 0.591", Includes Contact Button, Manifold Seal

Reviews