MELLANOX COMPATIBLE MCP7F00-A005 100GBASE-CR4 QSFP28 TO 4X25G SFP28 DAC 5M TAA C
Mfr # MCP7F00-A005-ENC
Zoro # G010646578
product price:Â $447.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Data Transfer Rate
100-Gbit/s
Connector on First End Details
QSFP28 Network
Cable Type
DAC
Device Supported
Network Device
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MCP7F00-A005-ENC
Zoro #
G010646578
UPC #
26121609
Country of Origin
United States
Dimensions
Cable Length
16.40 ft
Details
Item
Network Cable
Standards
TAA Compliant
Data Transfer Rate
100-Gbit/s
Connector on First End Details
QSFP28 Network
Cable Type
DAC
Device Supported
Network Device
Conductor Material
Copper
Connector on Second End Details
4 x SFP28
Features
Passive
Connector Type on First End
QSFP28 Network
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.