40GBASE-BIDI QSFP+ 100M OM3/150M OM4 DUPLEX LC CONNECTOR PALO ALTO COMPATIBLE

  • Mfr # PAN-QSFP-40GBASE-BIDI-ENC

  • Zoro # G510646597


product price:  $612.99
/ea
Free Shipping & Returns

Key Features

Connector Type
LC
Standards
TAA Compliant
Max. Distance Supported
0.15 km
Ethernet Technology
40 Gigabit Ethernet
Network Technology
40GBase-BiDi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PAN-QSFP-40GBASE-BIDI-ENC
Zoro #
G510646597
UPC #
43220000
Country of Origin
United States

Details

Item
QSFP+ Module
Connector Type
LC
Standards
TAA Compliant
Max. Distance Supported
0.15 km
Ethernet Technology
40 Gigabit Ethernet
Network Technology
40GBase-BiDi
Interfaces/Ports Details
(1) LC Duplex 40GBase-BiDi Network
Network Standard
40GBase-BiDi
Maximum Distance Supported
0.15 km

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.