HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Crawling Insect Killer, Spray

ENFORCER PRODUCTS| Zoro #: G0760925| Mfr #: EBM128

$16.03 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insect Control Type: Kills
Targeted Insects: Ants, Bed Bugs, Bees, Beetles, Fleas, Roaches, Spiders, Stink Bugs, Ticks
Indoor/Outdoor Usage: Indoor/Outdoor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0760925 Mfr #: EBM128
Insect Control Type: KillsTargeted Insects: Ants, Bed Bugs, Bees, Beetles, Fleas, Roaches, Spiders, Stink Bugs, Ticks
Indoor/Outdoor Usage: Indoor/OutdoorInsect Group: Flying and Crawling
DEET Concentration: DEET-FreeStandards: EPA registered
Form: Liquid SprayDilution Ratio: Ready to Use
Active Ingredients: DeltamethrinItem: Crawling Insect Killer
Size: 128 oz.Country of Origin (subject to change): United States

Description

Crawling Insect Killer, Insect Control Type Kills, Flying and Crawling, Targeted Insects Ants, Bed Bugs, Bees, Beetles, Fleas, Roaches, Spiders, Stink Bugs, Ticks, Form Liquid Spray, Size 128 oz., Active Ingredients Deltamethrin, DEET Concentration DEET-Free, Indoor/Outdoor, Standards EPA Registered, Dilution Ratio Ready to Use

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews